Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ CN-U

Solid phase extraction cartridges, Bond Elut™ CN-U

LRC cartridge, Cyano, 40 µm, 10 ml, 500 mg
Catalog # VARI12113034
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ CN-U
Catalog # VARI12113034
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ CN-U

LRC cartridge, Cyano, 40 µm, 10 ml, 500 mg

Price
243,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Bond Elut CN-U is ideally suited for the extraction of polar compounds from a nonpolar matrix, such as hexane or oils. It is suitable for very polar analytes that may be irreversibly retained on SI or Diol (2OH) SPE phases.

  • Ideal for extracting aqueous analytes
  • Retention in aqueous and organic matrices
  • Useful for many applications

A medium polarity sorbent with many uses, it is ideal for applications in which extremely nonpolar compounds would be irreversibly retained on high carbon load sorbents, such as C8 and C18. This endcapped version of the cyano sorbent is best utilized when extracting analytes from an aqueous matrix.

Specifications
  • Particle Size:
    40 µm
  • Capacity:
    10 ml
  • Description:
    LRC cartridge
  • Seq:
    02
  • Bed weight:
    500 mg
  • Phase:
    Cyano