Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary columns, CP-SimDist

Capillary columns, CP-SimDist

Capillary, CP-SimDist, 0,17 µm, 0,53 mm, 5 m
Catalog # VARICP7522I5
Supplier:   VARIAN
Capillary columns, CP-SimDist
Catalog # VARICP7522I5
Supplier:  VARIAN
Capillary columns, CP-SimDist

Capillary, CP-SimDist, 0,17 µm, 0,53 mm, 5 m

Price
657,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

CP-SimDist Fused Silica columns are guaranteed for simulated distillation up to C100.

  • Conforms to ASTM Method D 2887 to provide full compliancy
  • High temperature stationary phase for extended column lifetime
  • Low bleed makes quantitation easier
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,17 µm
  • Ø int.:
    0,53 mm
  • Length:
    5 m
  • Seq:
    01
  • Phase:
    CP-SimDist