Capillary columns, CP-SimDist
Capillary, CP-SimDist, 0,17 µm, 0,53 mm, 5 m
Catalog # VARICP7522
Supplier: VARIAN
Jump to:
Product Details & Documents
CP-SimDist Fused Silica columns are guaranteed for simulated distillation up to C100.
- Conforms to ASTM Method D 2887 to provide full compliancy
- High temperature stationary phase for extended column lifetime
- Low bleed makes quantitation easier
Specifications
- Column Format:Capillary
- Film thickness:0,17 µm
- Ø int.:0,53 mm
- Length:5 m
- Seq:02
- Phase:CP-SimDist



