Solid phase extraction cartridges, Bond Elut™ Certify
Straight barrel cartridge, Certify, 60 Å, 120 µm, 3 ml, 130 mg
N° de catalogue VARI14102051
Fournisseur: VARIAN
Solid phase extraction cartridges, Bond Elut™ Certify
N° de catalogue VARI14102051
Fournisseur: VARIAN
Aller à :
Product Details & Documents
The Bond Elut™ Certify extraction cartridge utilises a packed bed consisting of a special, non-polar C8 sorbent and a strong cation exchanger (SCX). Certify is most commonly used to extract basic (cationic) drugs from urine and blood, but it is also very effective for extraction of a wide range of compounds from a diverse range of aqueous matrices.
- Special mixed mode sorbent bed
- Broad application range for aqueous extraction
- Bimodal, non-polar and strong cation exchange
Spécifications
- Particle Size:120 µm
- Pore size:60 Å
- Capacity:3 ml
- Description:Straight barrel cartridge
- Seq:17
- Bed weight:130 mg
- Phase:Certify
- Carbon load:9,0%
- Cat. No.:VARI14102051
- Endcapped:No
- Surface area:500 m²/g



