Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, EnvirElut™

Solid phase extraction cartridges, EnvirElut™

Straight barrel cartridge PAH, EnvirElut, 6 ml, 1 g
Catalog # VARI12272005
Supplier:   VARIAN
Solid phase extraction cartridges, EnvirElut™
Catalog # VARI12272005
Supplier:  VARIAN
Solid phase extraction cartridges, EnvirElut™

Straight barrel cartridge PAH, EnvirElut, 6 ml, 1 g

Price
189,00 €
Log in for availability
1 * 30 ST
Product Details & Documents

EnvirElut™ sorbents are specially designed for the extraction of a wide range of compounds from aqueous matrices. EnvirElut™ PAH and Pesticides are available in standard SPE straight barrel cartridges, which can be used on conventional vacuum manifolds such as the Vac Elut SPS 24.

  • Extreme purity offers cleanliness in extract
  • High capacity allows for the processing of large sample volumes
  • Broad compound specificity
Specifications
  • Capacity:
    6 ml
  • Description:
    Straight barrel cartridge PAH
  • Seq:
    02
  • Bed weight:
    1 g
  • Phase:
    EnvirElut
  • Carbon load:
    18,0%
  • Cat. No.:
    VARI12272005
  • Endcapped:
    No
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.