Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ SI

Solid phase extraction cartridges, Bond Elut™ SI

LRC cartridge, Silica, 60 Å, 120 µm, 10 ml, 100 mg
Catalog # VARI14113010
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ SI
Catalog # VARI14113010
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ SI

LRC cartridge, Silica, 60 Å, 120 µm, 10 ml, 100 mg

Price
132,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Native silica is generally regarded as the most polar SPE sorbent available. Bond Elut™ SI is particularly effective at separating compounds with a very similar structure. Applying the analytes in a non-polar solvent, then increasing the solvent polarity by increasing the concentration of a polar modifier, such as THF or ethyl acetate, delivers effective separations.

  • Highly polar phase retains polar molecules from non-polar matrices
  • High purity silica
  • Separate compounds with very similar structures
Specifications
  • Particle Size:
    120 µm
  • Pore size:
    60 Å
  • Capacity:
    10 ml
  • Description:
    LRC cartridge
  • Seq:
    03
  • Bed weight:
    100 mg
  • Phase:
    Silica
  • Cat. No.:
    VARI14113010
  • Endcapped:
    No
  • Surface area:
    600 m²/g
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.