Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ Certify

Solid phase extraction cartridges, Bond Elut™ Certify

LRC cartridge, Certify, 60 Å, 120 µm, 10 ml, 200 mg
Catalog # VARI14113054
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ Certify
Catalog # VARI14113054
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ Certify

LRC cartridge, Certify, 60 Å, 120 µm, 10 ml, 200 mg

Price
191,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

The Bond Elut™ Certify extraction cartridge utilises a packed bed consisting of a special, non-polar C8 sorbent and a strong cation exchanger (SCX). Certify is most commonly used to extract basic (cationic) drugs from urine and blood, but it is also very effective for extraction of a wide range of compounds from a diverse range of aqueous matrices.

  • Special mixed mode sorbent bed
  • Broad application range for aqueous extraction
  • Bimodal, non-polar and strong cation exchange
Specifications
  • Particle Size:
    120 µm
  • Pore size:
    60 Å
  • Capacity:
    10 ml
  • Description:
    LRC cartridge
  • Seq:
    27
  • Bed weight:
    200 mg
  • Phase:
    Certify
  • Carbon load:
    9,0%
  • Cat. No.:
    VARI14113054
  • Endcapped:
    No
  • Surface area:
    500 m²/g