Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ Florisil

Solid phase extraction cartridges, Bond Elut™ Florisil

Straight barrel cartridge, Florisil, 200 µm, 20 ml, 1 g
Catalog # VARI12256047
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ Florisil
Catalog # VARI12256047
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ Florisil

Straight barrel cartridge, Florisil, 200 µm, 20 ml, 1 g

Price
165,00 €
Log in for availability
1 * 20 ST
Product Details & Documents

Florisil is a magnesia-loaded silica gel, extremely polar in nature and ideal for the isolation of polar compounds from non-polar matrices.

  • Pesticide residue (PR) grade
  • Fast flow, ideal for viscous samples

The larger particle size of the sorbent enables flow for large sample volumes and is therefore an attractive alternative to silica if the sample matrix is particularly viscous.

Specifications
  • Particle Size:
    200 µm
  • Capacity:
    20 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    10
  • Bed weight:
    1 g
  • Phase:
    Florisil
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.