Solid phase extraction cartridges, Bond Elut™ CBA
Cartouches à baril droit, CBA, 60 Å, 6 ml, 1 g
Catalog # VARI12256009
Supplier: VARIAN
Jump to:
Product Details & Documents
CBA is a mid-polarity sorbent and weak cation exchanger (pKa 4,8). It can be used with a wider range of counter-ions than lower pKa sorbents like SCX and will demonstrate easier elution of quaternary amine functionalised analytes.
- Cation exchange with no need for extreme basic conditions
- Wider selectivity range provides more eluent options
- Polar or non-polar depending on matrix or solvent
Specifications
- Taille de pore:60 Å
- Capacité:6 ml
- Désignation:Cartouches à baril droit
- Poids du lit:1 g
- Greffage:CBA
- Cat. No.:VARI12256009
- End-capping:Oui
- Surface area:500 m²/g
- Charge de carbone:7,4%



