Solid phase extraction cartridges, Bond Elut™ CH
Straight barrel cartridge, CH, 60 Å, 6 ml, 1 g
Catalog # VARI12256005
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ CH is a mid-polarity sorbent that exhibits unique selectivities for certain analytes. When employed as a non-polar sorbent, CH has the approximate polarity of a C₂ sorbent. Bond Elut™ CH is often a good choice when non-polar sorbents such as C₁₈, C₈ or C₂ do not provide the desired selectivity.
- Non-polar CH with polarity similar to C₂
- Retains polar analytes from aqueous matrices
- Good choice when common non-polar sorbents do not provide the required selectivity
Specifications
- Pore size:60 Å
- Capacity:6 ml
- Description:Straight barrel cartridge
- Seq:04
- Bed weight:1 g
- Phase:CH
- Carbon load:9,6%
- Cat. No.:VARI12256005
- Endcapped:Yes
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



