Solid phase extraction cartridges, Bond Elut™ ENV
Straight barrel cartridge, ENV, 450 Å, 125 µm, 6 ml, 200 mg
Catalog # VARI12255014
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ ENV, a PS/DVB polymer, is designed for the extraction of polar organic residues. It contains 125 μm spherical particles with a high degree of cross linking, advantageous for high volume, fast flow-through applications.
- Provides polar and non-polar modes
- Strong hydrogen bonding with analytes
- Resembles unbonded silica in its capabilities
Specifications
- Particle Size:125 µm
- Pore size:450 Å
- Capacity:6 ml
- Description:Straight barrel cartridge
- Seq:05
- Bed weight:200 mg
- Phase:ENV



