Reference electrodes, Radiometer Analytical
−10...+100 °C, REF251, red-rod reference, Glass, Sat. KCl, refillable, Banana plug, fixed 1 m cable, 12×103 mm, Challenging samples or general purpose measurements
N° de catalogue HACHE21M001
Fournisseur: Hach
Aller à :
Product Details & Documents
Radiometer Analytical reference electrodes are available with a variety of reference systems and liquid junctions.
- Liquid junction: porous pin
- Red-Rod technology provides a reproducible, fast and accurate response
- Calomel reference electrode can be used for special purposes
* These electrodes contain mercury, please dispose according to regulations.
** Screw cap electrodes require an external connection cable for connection to a meter.
Spécifications
- Connection:Banana plug, fixed 1 m cable
- Ø×L:12×103 mm
- For:Challenging samples or general purpose measurements
- Type:REF251, red-rod reference
- Material:Glass
- Seq:03
- Electrolyte:Sat. KCl, refillable
- Temp.:−10...+100 °C
Accessories
Informations sur le produit
- N° de catalogueLengthDisponibilitéPrix
- Electrode connection cable, CL111, for connecting screw cap electrodes (S7) to banana instrument socketsElectrode connection cable, CL111, for connecting screw cap electrodes (S7) to banana instrument socketsHACHA94L1111 mConnexion Pour la disponibilité1 * 1 ST - 69,20 €
Informations sur le produit
- N° de catalogueLengthDisponibilitéPrix
- Electrode connection cable, CL114, for connecting screw cap electrodes (S7) to BNC instrument socketsElectrode connection cable, CL114, for connecting screw cap electrodes (S7) to BNC instrument socketsHACHA94L1141 mConnexion Pour la disponibilité1 * 1 ST - 105,00 €



