Density hydrometers, M100
Density hydrometer without thermometer, M100, 0,700 - 0,800 g/cm³, 0,0002 g/cm³, 250 mm
Catalog # AMARH809602
Supplier: Amarell
Jump to:
Product Details & Documents
Hydrometers designed with paper scale, colour code, type designation and weighted body.
- Round capillary
- Accuracy of ±1 °C
- Thermometer in the hydrometer
Suitable for government verification with (or without) mercury thermometer.
Certifications: DIN 12791
Packaging: In a transparent plastic case.
Specifications
- Description:Density hydrometer without thermometer
- Length:250 mm
- Seq:02
- Division:0,0002 g/cm³
- Model:M100
- Range:0,700 - 0,800 g/cm³
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



