Application specific filter papers, grade 72, Whatman™
72, 55 mm
Catalog # WHAT1872-055
Supplier: Whatman products (Cytiva)
Application specific filter papers, grade 72, Whatman™
Catalog # WHAT1872-055
Supplier: Whatman products (Cytiva)
Jump to:
Product Details & Documents
Grade 72 activated carbon air filter paper is designed for air pollution monitoring of radioactive iodine in medical and nuclear installations.
- High-quality composite cellulose/glass filter paper
- Loaded with activated carbon for radioactive iodine absorption
- Suitable for use in radioactive environments
Air pollution monitoring of radioactive iodine in medical or nuclear installations is a critical safety requirement. Grade 72 cellulose filter papers are designed specifically for these environments, delivering sensitive and accurate results by absorbing any radioactive iodine in the air for analysis.
Specifications
- Grade:72
- Seq:03
- Size:55 mm
- Thickness:800 µm
- Cat. No.:WHAT1872-055
- Weight:195 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



