Automatic viscometers, ViscoSystem® AVS® 470
Product Details & Documents
The ViscoSystem AVS 470 is the first measuring device that allows suction and pressure measurements completely independent of a PC.
- Determination with pressure or with vacuum for high viscosities
- Both detections methods optical or thermal are possible
- Nearly all necessary calculations are integrated
- Additional parameters can be set up over a regular PS 2 keyboard
This brings maximum independence and flexibility, allowing you to set up a measuring station, that meets highest requirements, even under difficult conditions, to monitor production or control quality in the polymer and mineral oil industry.
The ViscoSystem AVS 470 determines the time which the sample to be examined requires to flow through the measuring distance in the capillary viscometer with quartz precision.
All common types of viscosity calculations are already integrated into the device, a small PS 2 keyboard is all you need to enter additional data.
A serial printer can be used to conveniently document your measuring results.
Specifications
- Model:AVS 470
- Range:0,35 − 1800 (pressure) ; 0,35 − 5000 (suction) mm²/s (cSt)
- Description:Automatic viscometer with ViscoPump II module for TC sensing
- Interfaces:RS232C for serial printer
- Cat. No.:616-1115
- Measurement range (flow time):<9999,99 s
- Temperature regulation period:0 – 20 minutes
- W×D×H:225×320×205 mm
- Viscosity range:Pressure: 0,35 - 1800 mm²/s (cSt)
Suction capacity: 0,35 - ~5000 mm²/s (cSt) - Pump pressure:160 mbar
- Time measurement accuracy:±0,01%
- Weight:5,4 kg
- Display:LCD
- Preselection of the number of measurements:Up to 99
Accessories
Product Information
- Catalog #AvailabilityPrice
- O-ring seal, NBR (Perbunan), VZ 7052
Product Information
- Catalog #AvailabilityPrice
- O-ring seal, FKM (viton), VZ 7050
Product Information
- Catalog #AvailabilityPrice
- O-ring seal, EPDM (buna), VZ 7051
Product Information
- Catalog #AvailabilityPrice
- Safety bottle with glass thread, VZ 7021
Product Information
- Catalog #AvailabilityPrice
- VZ 3079 Schlauchkappe, silicon, red, int.Ø 9 mmVZ 3079 Schlauchkappe, silicon, red, int.Ø 9 mmSCOI285414048Log in for availability1 * 1 ST - 59,40 €
Product Information
- Catalog #AvailabilityPrice
- VZ 5505 included with AVS®/S and AVS®/SK, to connect viscometers of type: 517 .., 520 .., 530 .., 532 .., 537 .., 538 .., 547 .., 548 ..and 549 .. to a AVS® 310, 350, 450 and 470VZ 5505 included with AVS®/S and AVS®/SK, to connect viscometers of type: 517 .., 520 .., 530 .., 532 .., 537 .., 538 .., 547 .., 548 ..and 549 .. to a AVS® 310, 350, 450 and 470SCOI285414031Log in for availability1 * 1 ST - 371,00 €
Product Information
- Catalog #AvailabilityPrice
- Ink ribbon VZ 6249
Product Information
- Catalog #AvailabilityPrice
- VZ 5102 Connection cap 'Vacuum', silicon, red, int.Ø 4,5 mmVZ 5102 Connection cap 'Vacuum', silicon, red, int.Ø 4,5 mmSCOI285410527Log in for availability1 * 1 ST - 44,20 €
Product Information
- Catalog #AvailabilityPrice
- VZ 5101 Connection cap 'Venting', silicon, black, int.Ø 4,5 mmVZ 5101 Connection cap 'Venting', silicon, black, int.Ø 4,5 mmSCOI285410519Log in for availability1 * 1 ST - 44,20 €
Product Information
- Catalog #AvailabilityPrice
- Thermal paper for Z 900 and Z 910 Z 905
Product Information
- Catalog #AvailabilityPrice
- O-ring seal, VZ 7053, 8,3×2,4 mm
Product Information
- Catalog #AvailabilityPrice
- O-ring seal, VZ 7054, 7,0×3,0 mm
Product Information
- Catalog #AvailabilityPrice
- Absorbing filter with activated coal, VZ 7216Absorbing filter with activated coal, VZ 7216SCOI285422215Log in for availability1 * 1 ST - 195,00 €
Product Information
- Catalog #AvailabilityPrice
- Connectors, VZ 7211, for absorbing filter VZ 7215, 7216Connectors, VZ 7211, for absorbing filter VZ 7215, 7216SCOI285422167Log in for availability1 * 1 ST - 102,00 €
Product Information
- Catalog #AvailabilityPrice
- O-ring seal, VZ 7055, 5,3×1,8 mm
Product Information
- Catalog #AvailabilityPrice
- Absorbing filter, VZ 7215
Product Information
- Catalog #AvailabilityPrice
- Dust protection cover, for thermostatic bathsDust protection cover, for thermostatic bathsSCOI285418573Log in for availability1 * 1 ST - 144,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



