Biopsy processing/embedding cassettes, Microsette™ M503
Yellow
720-0964
Acetal polymer.
- No need for biopsy pads
- Six compartments, each 7×12 mm, numbered 1 to 6
- 2000 square openings (each 0,26 mm) to maximise fluid exchange
- Integral lid
- Anterior writing area 45° angle suitable for some labelling systems
- Colour:Yellow



