Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Shell vials

Shell vials, limited volume, 0,70 ml, 8×40 mm, PP, Clear, No
Catalog # REST24680
Supplier:   Restek
Shell vials
Catalog # REST24680
Supplier:  Restek
Shell vials
Shell vials

Shell vials, limited volume, 0,70 ml, 8×40 mm, PP, Clear, No

Price
49,50 €
Log in for availability
1 * 200 ST
Product Details & Documents
Specifications
  • Cap included:
    No
  • Ø×H:
    8×40 mm
  • Capacity:
    0,70 ml
  • Colour:
    Clear
  • Description:
    Shell vials, limited volume
  • Material:
    PP
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.