Order Entry
Belgium
Orders LinkContactUsLinkComponent
Shell vials

Shell vials

Shell vials, 1,00 ml, 8×40 mm, Glass, Clear, No
Catalog # REST24663
Supplier:   Restek
Shell vials
Catalog # REST24663
Supplier:  Restek
Shell vials
Shell vials

Shell vials, 1,00 ml, 8×40 mm, Glass, Clear, No

Price
150,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents
Specifications
  • Cap included:
    No
  • Ø×H:
    8×40 mm
  • Capacity:
    1,00 ml
  • Colour:
    Clear
  • Description:
    Shell vials
  • Material:
    Glass
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.