Shell vials
Shell vials, 1,00 ml, 8×40 mm, Glass, Clear, No
Catalog # REST24662
Supplier: Restek
Jump to:
Product Details & Documents
Specifications
- Cap included:No
- Ø×H:8×40 mm
- Capacity:1,00 ml
- Colour:Clear
- Description:Shell vials
- Material:Glass
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



