Screw thread vials, 8-425
Screw thread vial, 2,00 ml, 12×32 mm, Amber, No, 8-425
N° de catalogue REST24622
Fournisseur: Restek
Jump to:
Product Details & Documents
Screw thread vials fits all 2,0 ml, 12×32 mm vial based autosamplers and provide most secure environment for your sample because evaporation is minimised.
Specifications
- Cap included:No
- Cap Size:8-425
- Ø×H:12×32 mm
- Capacity:2,00 ml
- Colour:Amber
- Description:Screw thread vial
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



