Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Flow controllers, Veriflo

30 – 80 ml/min, Stainless steel, Replacement orifice, 0,152 mm
Catalog # REST24249
Supplier:   Restek
Flow controllers, Veriflo
Catalog # REST24249
Supplier:  Restek
Flow controllers, Veriflo
Flow controllers, Veriflo

30 – 80 ml/min, Stainless steel, Replacement orifice, 0,152 mm

Price
220,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Veriflo controllers can be used with passive air samplers in maintaining a constant flow rate.

Entire sample flow path is made of stainless steel or siltek® treated for maximum inertness.

Specifications
  • Ø:
    0,152 mm
  • Maximum Flow Rate:
    30 – 80 ml/min
  • Description:
    Replacement orifice
  • Material:
    Stainless steel
  • Seq:
    112
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.