Order Entry
Belgium
Orders LinkContactUsLinkComponent
Adhesive plasters, Salvequick

Adhesive plasters, Salvequick

Salvequick fabric plasters refill, incl. 40 sterile plasters (24 pcs 72×19 mm and 16 pcs 72×25 mm)
Catalog # 118-0027
Supplier:   ORKLA CARE
Adhesive plasters, Salvequick
Catalog # 118-0027
Supplier:  ORKLA CARE
Adhesive plasters, Salvequick
Adhesive plasters, Salvequick

Salvequick fabric plasters refill, incl. 40 sterile plasters (24 pcs 72×19 mm and 16 pcs 72×25 mm)

Price
48,10 €
Log in for availability
1 * 6 ST
Product Details & Documents

These plaster refills are available in different versions: Made from plastic or fabric, blue detectable and for sensitive skin.

  • In combination with dispenser: Complete, easy to use system
  • Plasters are always available, ready to use
  • Plasters are allergy-tested
  • Each adhesive bandage is individually wrapped and sterile

Detectable plasters are specially designed for use in the food industry. The plasters are detectable by most metal detectors used within the food industry. The blue colour also makes the plasters easy to see.

Sensitive plasters are white and made of polyurethane. They are water repellent and suitable for sensitive skin.

Documents

Specifications
  • Description:
    Salvequick fabric plasters refill, incl. 40 sterile plasters (24 pcs 72×19 mm and 16 pcs 72×25 mm)
  • Seq:
    21