Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cavity slides

Cavity slides

Cavity slides, Clear, 1, 3 - 4 mm, 22 mm
Catalog # HECH42415010
Cavity slides
Catalog # HECH42415010
Cavity slides
Cavity slides

Cavity slides, Clear, 1, 3 - 4 mm, 22 mm

Price
207,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Cavity microscopy slides.

  • Ground edges
  • Made from clear glass

Suitable for staining applications in microscopy.

Specifications
  • No. of wells:
    1
  • Colour:
    Clear
  • Description:
    Cavity slides
  • Seq:
    04
  • Thickness:
    3 - 4 mm
  • Well Ø:
    22 mm