Order Entry
Belgium
Orders LinkContactUsLinkComponent
Jars, with screw cap

Jars, with screw cap

1000 ml, 110 mm, 124 mm
Catalog # SPVAPNPXX1000
Supplier:   GRAVIS
Jars, with screw cap
Catalog # SPVAPNPXX1000
Supplier:  GRAVIS
Jars, with screw cap

1000 ml, 110 mm, 124 mm

Price
415,00 €
Log in for availability
1 * 60 ST
Product Details & Documents

PP, white.

Specifications
  • Capacity:
    1000 ml
  • Height:
    124 mm
  • Seq:
    03
  • Neck-Ø:
    110 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.