Counting chambers, Bürker
Cell counter with clips, single ruling, 0,10 mm
Catalog # HECH40443703
Supplier: GLASWARENFABRIK KARL HECHT
Aller à :
Product Details & Documents
These counting chambers are suitable for blood tests and urine analysis.
- 169 squares (0,05×0,05 mm) of 0,0025 mm² each for erythrocytes
- 144 squares (0,2×0,2 mm) of 0,04 mm² each for leucocytes
- Total area of ruling: 9,3 mm²
Documents
Certificats
Rechercher par numéro de lotSpécifications
- Depth of chamber:0,10 mm
- Description:Cell counter with clips, single ruling
- Seq:002
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



