Order Entry
Belgium
Orders LinkContactUsLinkComponent
Counting chambers, Bürker

Counting chambers, Bürker

Counting chamber, double ruling, Bürker, 0,1 mm
Catalog # 631-0923
Counting chambers, Bürker
Catalog # 631-0923
Counting chambers, Bürker
Counting chambers, Bürker

Counting chamber, double ruling, Bürker, 0,1 mm

Price
45,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

These counting chambers are suitable for blood tests and urine analysis.

  • 169 squares (0,05×0,05 mm) of 0,0025 mm² each for erythrocytes
  • 144 squares (0,2×0,2 mm) of 0,04 mm² each for leucocytes
  • Total area of ruling: 9,3 mm²

Documents

Specifications
  • Depth of chamber:
    0,1 mm
  • Type:
    Bürker
  • Description:
    Counting chamber, double ruling
  • Seq:
    003