Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

8 ml, 75 mm, 16 mm
Catalog # LPIT119040
Supplier:   LP ITALIANA
Test tubes
Catalog # LPIT119040
Supplier:  LP ITALIANA
Test tubes
Test tubes

8 ml, 75 mm, 16 mm

Price
195,00 €
Log in for availability
1 * 3.000 ST
Product Details & Documents

PS, clear or PP, transparent. Universal tubes for a wide range of laboratory and production applications.

  • Good chemical resistance
  • Good temperature resistance

Ideal for sampling for laboratory testing.

Specifications
  • Ext.Ø:
    16 mm
  • Capacity:
    8 ml
  • Length:
    75 mm
Accessories

Product Information

  • Catalog #
    Material
    For Ø ext.
    Availability
    Price
  • Stoppers for RIA test tubes
    Stoppers for RIA test tubes
    LPIT112430
    PE
    11 mm
    Log in for availability
    1 * 12.000 ST - 286,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.