Rectangular cover glasses
24×55 mm, 0,13 - 0,16 mm
Catalog # HECH40990157
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Cover glass D 263® M made of borosilicate glass.
- Free from colour distortion and highly transparent
- Excellent quality, low levels of inclusions, striae, bubbles and streaks
- High spectral transmission, excellent flatness, optimum resistance to chemicals
Certifications: ISO 8255
Specifications
- L×W:24×55 mm
- Seq:011
- Thickness:0,13 - 0,16 mm



