Tissue pulveriser, Bessman type
Bessman tissue pulveriser, medium, 25 – 250 mg, 12,7×47,3 mm
Catalog # SPEC189475
Supplier: Spectrum Laboratories
Jump to:
Product Details & Documents
The stainless steel Bessman tissue pulveriser consists of a two-component mortar with handles and a pestle, specifically designed for pulverising 10 - 1000 mg of tissue.
After chilling the pulveriser in liquid nitrogen, the included 28 cm lead hammer is used on the mortar to completely homogenise the inserted sample. The sample can then easily be transferred without touching or thawing by removing the mortar and inverting the pestle assembly over a test tube.
Delivery information: The small and medium pulveriser includes 10 test tubes and the large pulveriser includes one culture jar.
Specifications
- Capacity:25 – 250 mg
- Description:Bessman tissue pulveriser, medium
- Seq:02
- Ø ext.×length:12,7×47,3 mm



