Order Entry
Belgium
Orders LinkContactUsLinkComponent
Conductivity/ATC electrodes, 2-cell, Eutech

Conductivity/ATC electrodes, 2-cell, Eutech

Conductivity/ATC cell, 0 - 150 mS, 1,0 cm⁻¹, 0...80 °C, 16×144 mm, 6-pin, 1 m cable, CON 510 / CON 400 /CON 410 / PC 300 / PC 510 / CON 11 / CON 110 meters
Catalog # EUTECONSEN91W
Supplier:   EUTECH
Conductivity/ATC electrodes, 2-cell, Eutech
Catalog # EUTECONSEN91W
Supplier:  EUTECH
Conductivity/ATC electrodes, 2-cell, Eutech
Conductivity/ATC electrodes, 2-cell, Eutech

Conductivity/ATC cell, 0 - 150 mS, 1,0 cm⁻¹, 0...80 °C, 16×144 mm, 6-pin, 1 m cable, CON 510 / CON 400 /CON 410 / PC 300 / PC 510 / CON 11 / CON 110 meters

Price
266,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Laboratory electrodes for measuring conductivity and temperature.

  • Stainless steel rings, PP and ultem-body
  • 6-pin, 8 pin or BNC connector
  • For use with different Eutech meters
Specifications
  • Conductivity:
    0 - 150 mS
  • Connection:
    6-pin, 1 m cable
  • Ø×L:
    16×144 mm
  • For:
    CON 510 / CON 400 /CON 410 / PC 300 / PC 510 / CON 11 / CON 110 meters
  • Description:
    Conductivity/ATC cell
  • Seq:
    01
  • Temp.:
    0...80 °C
  • Cell constant:
    1,0 cm⁻¹
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.