Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Extraction thimbles, Munktell

33×80 mm
Catalog # 513-0767
Supplier:   Ahlstrom
Extraction thimbles, Munktell
Catalog # 513-0767
Supplier:  Ahlstrom
Extraction thimbles, Munktell
Extraction thimbles, Munktell

33×80 mm

Price
222,00 €
Log in for availability
1 * 25 ST
Product Details & Documents

Grade ET/401
Particularly suitable for the extraction of organic combinations out of reaction mixtures, food, natural substances, lacquer and binder analysis in paint colours, dust and tar determination in gases.
Max. Temperature: 120 °C.

Grade MK 360
A special development for the analysis of air pollution.
Max. Temperature: 900 °C

Grade MG160
Filter thimbles of high purity particularly recommended for aggressive solvents. For analytical registration of environmental pollution.
Max. Temperature: 500 °C

T* indicates is used for Tecator machines

Specifications
  • Int.Ø×H:
    33×80 mm
  • Seq:
    36