Pipette tips, Labtip
Labtip 1000, 200 - 1000 µl, 71 mm, Blue, Thermo Scientific Finn pipette, 30 racks, 60 each
Catalog # 613-7445
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These standard pipette tips are made from 100% virgin PP. Available in clear, yellow, and blue, these tips are ideal for general lab use across countless liquid transfer applications.
- Non filtered tips for general laboratory usage
- Non sterile packaging in both racked and bulk options
Specifications
- Packed:30 racks, 60 each
- Volume:200 - 1000 µl
- Length:71 mm
- Seq:04
- Tip style:Labtip 1000
- Tip colour:Blue
- For use with:Thermo Scientific Finn pipette
- Cat. No.:613-7445
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



