Pipette tips, Labtip
Labtip 200, 5 - 200 µl, 49 mm, Yellow, Thermo Scientific Finn pipette, 40 racks, 96 each
Catalog # 613-7442
Supplier: Thermo Fisher Scientific
Aller à :
Product Details & Documents
These standard pipette tips are made from 100% virgin PP. Available in clear, yellow, and blue, these tips are ideal for general lab use across countless liquid transfer applications.
- Non filtered tips for general laboratory usage
- Non sterile packaging in both racked and bulk options
Spécifications
- Packed:40 racks, 96 each
- Volume:5 - 200 µl
- Length:49 mm
- Seq:01
- Tip style:Labtip 200
- Tip colour:Yellow
- For use with:Thermo Scientific Finn pipette
- Cat. No.:613-7442
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact



