Order Entry
Belgium
Orders LinkContactUsLinkComponent
Scratcher for sampling

Scratcher for sampling

Stainless steel V4A, 1000 mm, 25 mm, 10 ml
Catalog # BURK5347-0010
Supplier:   BURKLE
Scratcher for sampling
Catalog # BURK5347-0010
Supplier:  BURKLE
Scratcher for sampling
Scratcher for sampling

Stainless steel V4A, 1000 mm, 25 mm, 10 ml

Price
1 840,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The scratcher has particularly been designed for sampling cohesive or caked substances.

  • Electro-polished stainless steel

For non pourable substances.

Specifications
  • Ø:
    25 mm
  • Volume:
    10 ml
  • Length:
    1000 mm
  • Material:
    Stainless steel V4A