Order Entry
Belgium
Orders LinkContactUsLinkComponent
Rectangular semi-micro cuvettes

Rectangular semi-micro cuvettes

Semi-micro, 45 mm, 1,4 ml, 40 mm, Quartz (Suprasil®)
Catalog # 634-9095
Supplier:   Hellma
Rectangular semi-micro cuvettes
Catalog # 634-9095
Supplier:  Hellma
Rectangular semi-micro cuvettes
Rectangular semi-micro cuvettes

Semi-micro, 45 mm, 1,4 ml, 40 mm, Quartz (Suprasil®)

Price
349,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Rectangular semi-micro cuvettes with four polished windows and PTFE lids for fluorescence applications.

Specifications
  • Path length:
    40 mm
  • Type:
    Semi-micro
  • Volume:
    1,4 ml
  • Window material:
    Quartz (Suprasil®)
  • Height:
    45 mm
  • Seq:
    003
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.