Order Entry
Belgium
Orders LinkContactUsLinkComponent
Erlenmeyer flasks with screw caps

Erlenmeyer flasks with screw caps

100 ml, 105 mm, 64 mm, GL 25
Catalog # WITG5.507.003
Supplier:   witeg Labortechnik
Erlenmeyer flasks with screw caps
Catalog # WITG5.507.003
Supplier:  witeg Labortechnik
Erlenmeyer flasks with screw caps
Erlenmeyer flasks with screw caps

100 ml, 105 mm, 64 mm, GL 25

Price
19,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Erlenmeyer flasks, made of borosilicate glass, with screw-thread, graduated can be used for the storage of culture media and mixing.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifications
  • Ext.Ø:
    64 mm
  • Thread:
    GL 25
  • Capacity:
    100 ml
  • Height:
    105 mm