Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, round bottom, with two necks

Flasks, round bottom, with two necks

1000 ml, 24/29 NS, 14/23 NS
Catalog # WITG0.700.001
Supplier:   witeg Labortechnik
Flasks, round bottom, with two necks
Catalog # WITG0.700.001
Supplier:  witeg Labortechnik
Flasks, round bottom, with two necks
Flasks, round bottom, with two necks

1000 ml, 24/29 NS, 14/23 NS

Price
52,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

One vertical centre neck and one angled side neck (20°). With matt white labelling area.

Certifications: DIN 12394

Specifications
  • Capacity:
    1000 ml
  • Side necks:
    14/23 NS
  • Centre neck:
    24/29 NS