Industrial Filter Papers
The following filter papers fulfill specific technical requirements corresponding to the requirements mentioned overleaf. Embossed filter papers have a larger surface area and, therefore, correspondingly shorter filtration times. They show a very homogenous and fine pore structure.
Grade 1200: Medium fast filtration
Grade 1300: Medium fast filtration for absorption, protection, oil filtration
Grade 1310: Medium fast filtration for absorption, protection, oil filtration
Grade 1350: Embossed, medium fast filtration for absorption, protection
Grade 1360: Medium fast filtration for absorption, protection
Grade 17: Creped filter papers with their extremely large surface area have a faster flow rate compared with plain filter papers.For tinctures and salted solutions.
- Grade:1360
- Seq:09
- Size:430×430 mm
- Thickness:0,31 mm
- Cat. No.:512-6124
- Filtration speed:30 s (s/10 ml)
- Particle retention:7 - 10 µm
- Weight:135 g/m²



