Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pasteur pipettes, PE

Pasteur pipettes, PE

-, 40 µl, 2,3 ml, 225 mm, - ml, +, 20/bag
Catalog # 612-3751
Supplier:   Alpha Laboratories
Pasteur pipettes, PE
Catalog # 612-3751
Supplier:  Alpha Laboratories
Pasteur pipettes, PE
Pasteur pipettes, PE

-, 40 µl, 2,3 ml, 225 mm, - ml, +, 20/bag

Price
123,00 €
Log in for availability
1 * 400 ST
Product Details & Documents

These single-use transfer pipettes are unbreakable, don't require a separate bulb and, as they are manufactured from soft PE plastic, can be recycled. Sterile.

612-3751 for accessing deep vessels such as Winchesters and tissue culture flasks.

612-1793: type C, with graduations at 0,25 ml.

612-3751: type E, without graduations.

612-3752: type D, with graduations at 0,5 ml.

Packaging: 20 pipettes/bag.

Specifications
  • Packed:
    20/bag
  • Sterile:
    +
  • Capacity:
    -
  • Length:
    225 mm
  • Drop vol.:
    40 µl
  • Graduation:
    - ml
  • Bulb draw:
    2,3 ml