Order Entry
Belgium
Orders LinkContactUsLinkComponent
Large Head Swabs, Alpha®

Large Head Swabs, Alpha®

Swabs with flat paddle head and easy grip handle, TX714A, PP/PE
Catalog # 710-0552
Supplier:   Texwipe
Large Head Swabs, Alpha®
Catalog # 710-0552
Supplier:  Texwipe
Large Head Swabs, Alpha®
Large Head Swabs, Alpha®

Swabs with flat paddle head and easy grip handle, TX714A, PP/PE

Price
585,25 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

This swab, for cleaning and validation sampling, features a 100% continuous filament polyester substrate that is heat-moulded (thermally bonded) onto the handle.

  • Sealed edges to reduce fibre release and eliminate the need for contaminating adhesives
  • Incorporates a full size, regular head on a rigid paddle
  • Polyester is soft, non abrasive and good for sensitive surfaces

Packaging: Cleanroom processed bag-within-a-bag. Inner bags: 100 swabs/bag (2 inner bags of 50 swabs). Outer bags: 10 bags/case. 1,000 swabs total/case.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Description:
    Swabs with flat paddle head and easy grip handle, TX714A
  • Seq:
    1
  • Shaft/head:
    PP/PE
  • Cat. No.:
    710-0552
  • Head length:
    26 mm
  • Head width:
    13 mm
  • Handle length:
    102 mm
  • Handle width:
    5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.