Order Entry
Belgium
Orders LinkContactUsLinkComponent
Goggles, V-Maxx

Goggles, V-Maxx

Neoprene strap; ventilated; anti-UV (2-1,2), anti-scratch, anti-fog, Clear acetate, Transparent
Catalog # 111-0736
Supplier:   HONEYWELL SAFETY
Goggles, V-Maxx
Catalog # 111-0736
Supplier:  HONEYWELL SAFETY
Goggles, V-Maxx
Goggles, V-Maxx

Neoprene strap; ventilated; anti-UV (2-1,2), anti-scratch, anti-fog, Clear acetate, Transparent

Price
18,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sporty design goggles with elastic strap.

  • 180° field of vision for distortion-free peripheral vision
  • Rotating strap attachments for easier use with hardhats
  • Indirect ventilation complies with splash-resistance test

Can be worn over prescription eyewear and some half mask respirators.

Weight: 93 g.

Certifications: EN 166, EN 169, EN 170, 1 F, C, 3, 4, 9

Specifications
  • Type:
    Neoprene strap; ventilated; anti-UV (2-1,2), anti-scratch, anti-fog
  • Colour:
    Transparent
  • Seq:
    06
  • Lenses:
    Clear acetate