Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Dewar carrying flasks, type B and B-E

Sealing for lid type 26
N° de catalogue KGWA1935
Fournisseur:   KGW
Dewar carrying flasks, type B and B-E
N° de catalogue KGWA1935
Fournisseur:  KGW
Dewar carrying flasks, type B and B-E
Dewar carrying flasks, type B and B-E

Sealing for lid type 26

Prix
5,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Silvered borosilicate glass, blue coated metal protective covering (B) or stainless steel (B-E). For storage and transport of liquid nitrogen, dry ice and temperature-sensitive goods.

  • Robust design
  • Included insulated lid held by two spring clips
  • With aluminium handle

Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.

Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.

Specifications
  • Description:
    Sealing for lid type 26
  • Seq:
    12
  • Cat. No.:
    KGWA1935
  • Int.Ø:
    100 mm
  • Capacity:
  • Int. height:
    150 mm
  • Model:
    Type 26 B/BE
  • Temperature range:
    −200...+200 °C
  • Daily evaporation:
  • Ext.Ø:
    120 mm
  • Overall height:
    215 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.