Storage Boxes, Multipurpose
48 l, White, 660×450×220 mm, HDPE
Catalog # BURK3418-0148
Supplier: BURKLE
Jump to:
Product Details & Documents
Made of HDPE, these practical storage containers are ideal for safe transport of pourable or liquid contents.
- With closed gripping edges
- Can be stacked
- Rounded inner edges and smooth inner surfaces for easy cleaning
- Enables use in foodstuffs/hygiene sector
Specifications
- Capacity:48 l
- Colour:White
- Material:HDPE
- Seq:02
- W×D×H:660×450×220 mm
Accessories
Product Information
- Catalog #W×D×HAvailabilityPrice
- Lid for universal storage containers, PS, whiteLid for universal storage containers, PS, whiteBURK3418-0001- mmLog in for availability1 * 1 ST - 39,80 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



