Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

VWR® PureStep, Multi-Layer Adhesive Floor Mats

Blue, 610×762 mm, 8 µm ±20%
Catalog # 115-0051
Supplier:   VWR Collection
VWR® PureStep, Multi-Layer Adhesive Floor Mats
Catalog # 115-0051
Supplier:  VWR Collection
VWR® PureStep, Multi-Layer Adhesive Floor Mats
VWR® PureStep, Multi-Layer Adhesive Floor Mats

Blue, 610×762 mm, 8 µm ±20%

Price
189,00 €
Log in for availability
1 * 4 ST
Product Details & Documents

30 or 60 layer adhesive entrance mats manufactured from low density polyethylene. These mats control contamination by removing debris from the soles of shoes, and the wheels of transport containers. When one layer is dirty, simply remove by the numbered corner tab, leaving a fresh layer ready for use.

  • Antimicrobial agent protects against the growth of bacteria and fungi
  • Non slip, low profile, individually numbered layers
  • Reduced maintenance and cleaning costs
  • Contains GMO-free, renewable plant-based material that reduces CO₂ emissions
  • Adhesive mats are also recyclable after use

Mats are available in 30 layer, 60 layer, 30 layer high tack, and 60 layer high tack options. Colour: Clear, white, grey or blue.

Used mat layers, including top and bottom release liners, can be recycled after use using the Recycling solution for plastic packaging, Zero Waste Box™ from TerraCycle.

Specifications
  • Colour:
    Blue
  • L×W:
    610×762 mm
  • Seq:
    45
  • Thickness:
    8 µm ±20%
Accessories

Product Information

  • Catalog #
    Colour
    For
    Availability
    Price
  • Mat frame
    Mat frame
    115-1290
    White
    660×1143 mm
    Log in for availability
    1 * 1 ST - 148,00 €

Product Information

  • Catalog #
    Colour
    For
    Availability
    Price
  • Mat frame
    Mat frame
    115-1291
    White
    914×914 mm
    Log in for availability
    1 * 1 ST - 199,00 €

Product Information

  • Catalog #
    Colour
    For
    Availability
    Price
  • Mat frame
    Mat frame
    115-1287
    White
    457×914 mm
    Log in for availability
    1 * 1 ST - 92,40 €

Product Information

  • Catalog #
    Colour
    For
    Availability
    Price
  • Mat frame
    Mat frame
    115-1289
    White
    609×914 mm
    Log in for availability
    1 * 1 ST - 139,00 €

Product Information

  • Catalog #
    Colour
    For
    Availability
    Price
  • Mat frame
    Mat frame
    115-1288
    White
    457×1143 mm
    Log in for availability
    1 * 1 ST - 144,00 €

Product Information

  • Catalog #
    Colour
    For
    Availability
    Price
  • Mat frame
    Mat frame
    115-1292
    White
    914×1524 mm
    Log in for availability
    1 * 1 ST - 369,00 €