Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Magnetic stirring bars, triangular

VWR®, Magnetic stirring bars, triangular

80 mm, 14 mm
Catalog # 442-0391
Supplier:   VWR Collection
VWR®, Magnetic stirring bars, triangular
Catalog # 442-0391
Supplier:  VWR Collection
VWR®, Magnetic stirring bars, triangular
VWR®, Magnetic stirring bars, triangular

80 mm, 14 mm

Price
52,60 €
Log in for availability
1 * 5 ST
Product Details & Documents

PTFE covered, strong Alnico V magnetic core. Smooth surface. Particularly effective for dissolving solids and mixing sediments because of the scraper-like action on the base of the container.

  • High turbulence, even at low speeds
  • Excellent chemical resistance
  • Temperature resistant, suitable for high and low temperature applications (−200 to +280 °C)
Specifications
  • Ø:
    14 mm
  • Length:
    80 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.