Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

VWR®, Magnetic stirring bars, triangular

25 mm, 8 mm
Catalog # 442-0387
Supplier:   VWR Collection
VWR®, Magnetic stirring bars, triangular
Catalog # 442-0387
Supplier:  VWR Collection
VWR®, Magnetic stirring bars, triangular
VWR®, Magnetic stirring bars, triangular

25 mm, 8 mm

Price
31,40 €
Log in for availability
1 * 10 ST
Product Details & Documents

PTFE covered, strong Alnico V magnetic core. Smooth surface. Particularly effective for dissolving solids and mixing sediments because of the scraper-like action on the base of the container.

  • High turbulence, even at low speeds
  • Excellent chemical resistance
  • Temperature resistant, suitable for high and low temperature applications (−200 to +280 °C)
Specifications
  • Ø:
    8 mm
  • Length:
    25 mm