Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Sample Dippers

VWR®, Sample Dippers

Replacement/extension shaft, PTFE, 600 mm, -
Catalog # 331-0005
Supplier:   VWR Collection
VWR®, Sample Dippers
Catalog # 331-0005
Supplier:  VWR Collection
VWR®, Sample Dippers
VWR®, Sample Dippers

Replacement/extension shaft, PTFE, 600 mm, -

Price
106,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These sample dippers feature a basic container with a screw-in PTFE encapsulated steel shaft.

  • Excellent chemical resistance, temperature resistant
  • The basic unit consists of a container with a single 600 mm shaft
  • Additional shafts (331-0005) can be screwed onto the handle to increase length

Suitable for use at high and low temperatures (–200 to +280 °C).

Specifications
  • Capacity:
    -
  • Description:
    Replacement/extension shaft
  • Length:
    600 mm
  • Material:
    PTFE
  • Seq:
    101
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.