Order Entry
Belgium
Orders LinkContactUsLinkComponent
Closures for test tubes and flasks

Closures for test tubes and flasks

Cotton cheesecloth, grade 50, 24 - 28 mm
N° de catalogue 734-1264
Fournisseur:   IBS Stock Items
Closures for test tubes and flasks
N° de catalogue 734-1264
Fournisseur:  IBS Stock Items
Closures for test tubes and flasks
Closures for test tubes and flasks

Cotton cheesecloth, grade 50, 24 - 28 mm

Prix
1 158,48 €
Connexion Pour la disponibilité
1 * 700 ST
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

Identy-plug.

Plastic/foam plugs provide a snug fit, yet permit air flow; springs back to original shape after repeated use; autoclavable and chemically resistant.

Cotton cheesecloth.

100% pure cotton, very absorbent and low linting; 28×24 thread count.

Bleached cotton balls.

Available large or medium.

Spécifications
  • Description:
    Cotton cheesecloth, grade 50, 24 - 28 mm
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.