Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes without rim

Test tubes without rim

100 mm, 13 mm, 1 mm
Catalog # HECH42775030
Test tubes without rim
Catalog # HECH42775030
Test tubes without rim
Test tubes without rim

100 mm, 13 mm, 1 mm

Price
20,50 €
Connexion Pour la disponibilité
1 * 100 ST
Product Details & Documents

AR-Glas® (soda-lime glass).

  • Heavy wall (212-1700 suitable as Durham-Tube)
  • Good chemical and physical properties
  • Can also be used as disposable test tubes

Documents

Spécifications
  • Ext.Ø:
    13 mm
  • Wall thickness:
    1 mm
  • Length:
    100 mm
  • Seq:
    12