Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Conductivity standards

Conductivity standard, Basic Line, in Calpack bottle, with 18 months stability, 12 880 µS/cm, 500 mL
  HAMI238988
Conductivity standards
  HAMI238988
 :  
Conductivity standards
Conductivity standards

Conductivity standard, Basic Line, in Calpack bottle, with 18 months stability, 12 880 µS/cm, 500 mL

 :  
 
67,50 €
   
1 * 500 mL
 

Conductivity standards with stability of ±1% - guaranteed over a lifetime of up to three years.

  • Remains stable for a minimum of 1 year for 1,3 μs/cm, and up to 3 years for all other values
  • Certificate with calibration document from DFM
  • Expiration date shown on every bottle
  • Bottles are permitted to stay open for a total of 60 minutes

The procedure for determining conductivity was developed in collaboration with DFM (Danish Institute of Fundamental metrology). A representative number of bottles from every batch are measured by DFM. Their value is recorded on the calibration certificate and on every bottle. DFM enjoys the highest prestige in Europe in the area of electrolytic conductivity and is equipped with an absolute measurement cell that was developed in collaboration with NIST, and is accredited by the Danish accreditation agency DANAK to a conductivity of 0,9 μs/cm.

 

 

  • Pk:
    500 mL
  • Description:
    Conductivity standard, Basic Line, in Calpack bottle, with 18 months stability
  • Conductivity:
    12 880 µS/cm